Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mayne

Model # :WBB1967967

MPN #: LZM-625-W

Mayne Solar Cap LZM-625-W - White for Mailbox Post

Product Description
Add a unique touch to your Mayne mail post with our solar cap accessory.

Features:
  • Accent your Mayne mail post and make it more visible at night with our low maintenance PVC solar cap
  • No modification to the post required, simply set the cap on top of the post and attach using the hardware provided
  • LED light source
  • Includes 1 Life PO4 Solar Rechargeable Battery
  • Note: Solar cap designed for the following Mayne mail posts: Newport Plus, Westbrook Plus, Dover, Signature Plus, Rockport Single, and Rockport Double & Woodhaven Address Sign
  • Product includes a 2-year warranty on the solar panel


PRICE
$97.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-1/2 in
Depth6-1/2 in
Height4-1/2 in
Weight2 lbs

Product Details

Assembly RequiredYes
ColorWhite
Accessory TypeSolar Cap
StyleSolar Cap
MaterialVinyl
Package Quantity1
Manufacturers Part NumberLZM-625-W
BrandMayne

Warranty

Warranty2 yr