Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Dax® Poster Frame, Wall Mountable, Horizontal/Vertical, 18" x 24", Wood, Black

Dax® Poster Frame, Wall Mountable, Horizontal/Vertical, 18" x 24", Wood, Black

Item #: WBB859472

Not Yet Rated

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $73.95

Save $3.70 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $73.95 ea.
  • Buy 3-5 $60.95 ea.
  • Buy 6+ $50.95 ea.

Quantity

Customers Also Viewed

Dax® Poster Frame, Wall Mountable, Horizontal/Vertical, 24" x 36", Wood, Black

Dax® Poster Frame, Wall Mountable, Horizontal/Vertical, 24" x 36", Wood, Black

Free Shipping

Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

DAX Certificate Frames, DAXN1188N5, 8.5" x 11", Black & Gold Frame, 1 Each

DAX Certificate Frames, DAXN1188N5, 8.5" x 11", Black & Gold Frame, 1 Each

Deflect-o Sign Holder, DEF692056, Double-sided Stand, 13"W x 56"H x 13"D

Deflect-o Sign Holder, DEF692056, Double-sided Stand, 13"W x 56"H x 13"D

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

Free Shipping

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

Global Industrial™ Cardboard Corrugated Boxes, 18"L x 12"W x 12"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 18"L x 12"W x 12"H, Kraft - Pkg Qty 25

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 18 100-Sheet Pads/Pack

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 18 100-Sheet Pads/Pack

Universal Standard Chisel Point 210 Strip Count Staples, 5,000/Box, 5 Boxes per Pack

Universal Standard Chisel Point 210 Strip Count Staples, 5,000/Box, 5 Boxes per Pack

Poster, Back Lifting Safety (Spanish), 24 x 18

Poster, Back Lifting Safety (Spanish), 24 x 18

Dax® Poster Frame, Wall Mountable, Horizontal/Vertical, 18" x 24", Wood, Black

Versatile poster frame is great for home or office use. Use for anything from children's art to corporate signage. Frame is designed for wall display only and can be hung horizontally or vertically.


This product arrives to most customers in 2-3 business days.

Weights & Dimensions

  • Width 18 in
  • Height 24 in

Product Details

  • Package Quantity 1 Each
  • Brand Dax
  • Mounting Location Wall Mount
  • Description Poster Frame
  • Material Wood Frame
  • Manufacturers Part Number DAX2863W2X
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dax® Poster Frame, Wall Mountable, Horizontal/Vertical, 18" x 24", Wood, Black

Dax® Poster Frame, Wall Mountable, Horizontal/Vertical, 18" x 24", Wood, Black

Item #: WBB859472

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant