SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Poster Stand Sign Holder 22"W x 28"H Chrome

Poster Stand Sign Holder 22"W x 28"H Chrome

Item #: WBB1735276

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $165.95

Save $8.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Adjustable Poster Stand Sign Holder 11"W x 7"H Black/Chrome

Adjustable Poster Stand Sign Holder 11"W x 7"H Black/Chrome

AT-A-GLANCE® WallMates Self-Adhesive Dry Erase Monthly Planning Surface, 36 x 24

AT-A-GLANCE® WallMates Self-Adhesive Dry Erase Monthly Planning Surface, 36 x 24

Pallet Sign Holder with Frame 14"W x 11"H Black

Pallet Sign Holder with Frame 14"W x 11"H Black

Poster Stands Sign Holder 22"W x 28"H Black

Poster Stands Sign Holder 22"W x 28"H Black

Architects Slotted Sign Fixture, Silver, For .16" To .35" Substrates

Architects Slotted Sign Fixture, Silver, For .16" To .35" Substrates

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Rolling Z Rack - Heavy Duty Square Tubing (RZ/1) - Chrome Upright & Hangrail - Black Base

Rolling Z Rack - Heavy Duty Square Tubing (RZ/1) - Chrome Upright & Hangrail - Black Base

Econoco, Non-Adjustable Ballet Rack, PSBB, 51"W x 64"H x 23 3/8"D, Anthracite Grey

Econoco, Non-Adjustable Ballet Rack, PSBB, 51"W x 64"H x 23 3/8"D, Anthracite Grey

Poster Stand Sign Holder 22"W x 28"H Chrome

Three tier sign displays are often used at the entrance of super markets to display ads and promotions. They are effective because they do not use much floor space but still allow for ample space to display information and signs.


Features:


  • Display (6) 22"w x 28"h signs or ads
  • Steel tube construction
  • Quick and easy assembly-ships flat regular ground for savings
  • Chrome Plated Finish.


Dimensions:


  • Poster Stand Dimensions: 89"h x 22.5"w x 25"d 
  • Viewable Area: 20 7/8"w x 27 1/4"h 
  • Weight: 22 LBS. 


Part Number: SHC22*3



Weights & Dimensions

  • Insert Size 22"W x 28"H
  • Width 60 in
  • Height 14-1/4 in
  • Weight 36 lbs
  • Length 22-1/2 in

Product Details

  • Brand The Global Display Solution
  • Package Quantity 1
  • Material Metal
  • Style Poster Stand
  • Manufacturers Part Number SHC22*3-C
  • Color Family Silver

Warranty

  • Warranty 30 Day Warranty (+Cost of Shipping)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $118.00 with this comparable product

Pallet Sign Holder with Frame 14"W x 11"H Black

Item #: B1735275

Not Yet Rated

Ships in One Business Day

$47.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Poster Stand Sign Holder 22"W x 28"H Chrome

Poster Stand Sign Holder 22"W x 28"H Chrome

Item #: WBB1735276

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant