Features:
- Sold in Multiples of: 1
- Overall Measurement: 7"W x 5.5"H
- Pole Height: 6.75"H
- Color: brushed
Weights & Dimensions
| Width | 7 in |
| Depth | 1 in |
| Height | 12-1/4 in |
| Weight | 1 lbs |
| Insert Size | 7"W x 5-1/2"D |
Product Details
| Type | Sign Holder |
| Material | Chrome |
| Package Quantity | 1 |
| Description | Bowl Sign Holder |
| Color | Clear |
| Manufacturers Part Number | 700010 |
| Brand | Azar Displays |