- Plugs into any 120 volt outlet, no plumbing needed.
- Steaming hot water constantly available for fast, hot refreshment preparation - a quick cup at a time.
- No waiting. Draw hot water anytime - even immediately after refilling.
- Space-saving size to fit anywhere. Just 6.6" (16.8 cm) wide and 16.9" (42.9 cm) high.
- High quality, easy-to-clean stainless steel exterior and tank for a long, dependable life.
- Tank size: 80 oz. (2.37 litres)
- Includes drip tray
Pourover Hot Water Machine, 02550.0003
Write a Review
|
Questions & Answers (0)
Product Description
Pourover Hot Water Dispenser OHW - 02550.0003
PRICE
$519.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Depth | 10-3/4 in |
| Height | 17 in |
| Weight | 13 lbs |
Product Details
| Type | Dispenser |
| Tank Watts | 1000 W |
| Amperage | 8.6 A |
| Factory Temperature Setting | 200 |
| Capacity | 80OZ |
| Voltage | 120 V |
| Watts | 1040 W |
| Manufacturers Part Number | 02550.0003 |
| Power Cord Attached | Yes |
| Brand | Bunn |
Compliance & Certifications
| Certifications | UL Listed, NSF |