- Two gallons (7.57 litres) of hot water in a space-saving machine just 7.1" wide to fit any counter.
- Fresh, hot water is always available since the HW2 is hooked to your water line.
- High quality, easy-to-clean stainless steel exterior and tank for a long, dependable life.
- Includes drip tray.
- UL Listed and NSF Certified
Bunn Hot Water Dispenser - 2 Gallon HW2 02500.0001
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$769.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/4 in |
| Depth | 14-1/4 in |
| Height | 24 in |
| Weight | 23 lbs |
Product Details
| Type | Dispenser |
| Tank Watts | 1700 W |
| Amperage | 15 A |
| Factory Temperature Setting | 200 |
| Capacity | 2GAL |
| Voltage | 120 V |
| Watts | 1800 W |
| Manufacturers Part Number | 02500.0001 |
| Power Cord Attached | Yes |
| Brand | Bunn |
Compliance & Certifications
| Certifications | UL, NSF |