Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Oilube® Powdered Bronze SAE841 Flange Bearing 102061, 1/2"ID X 5/8"OD X 1"L X 1/16"Thick

Oilube® Powdered Bronze SAE841 Flange Bearing 102061, 1/2"ID X 5/8"OD X 1"L X 1/16"Thick

Item #: WBB1098942

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.29 up to 66% OFF

Minimum Quantity: 68

Price: $1.11

Save $0.06 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Oilube® Powdered Bronze SAE841 Flange Bearing 102129, 1"ID X 1-1/4"OD X 3/4"L X 1-1/8"Thick

Oilube® Powdered Bronze SAE841 Flange Bearing 102129, 1"ID X 1-1/4"OD X 3/4"L X 1-1/8"Thick

Isostatic TU® Sleeve Bearing 701116, Steel-Backed PTFE Lined, 50mm ID X 55mm OD X 40mm Long

Isostatic TU® Sleeve Bearing 701116, Steel-Backed PTFE Lined, 50mm ID X 55mm OD X 40mm Long

Isostatic TU® Steel-Backed PTFE Flange Bearing 702018, 15mm ID X 17mm OD X 12mm Long

Isostatic TU® Steel-Backed PTFE Flange Bearing 702018, 15mm ID X 17mm OD X 12mm Long

Isostatic TU® Steel-Backed PTFE Flange Bearing 702026, 20mm ID X 23mm OD X 17mm Long

Isostatic TU® Steel-Backed PTFE Flange Bearing 702026, 20mm ID X 23mm OD X 17mm Long

Isostatic TU® Sleeve Bearing 501297, Steel-Backed PTFE Lined, 6-1/2"ID X 6-11/16"OD X 3"L

Isostatic TU® Sleeve Bearing 501297, Steel-Backed PTFE Lined, 6-1/2"ID X 6-11/16"OD X 3"L

iglide® GFI-0809-04 1/2" x 1/4" iglide G300 Polymer Flange Bearing

iglide® GFI-0809-04 1/2" x 1/4" iglide G300 Polymer Flange Bearing

Oilube® Powdered Metal Sleeve Bearing 101702, Bronze SAE 841, 1-1/2"ID X 1-3/4"OD X 1/2"L

Oilube® Powdered Metal Sleeve Bearing 101702, Bronze SAE 841, 1-1/2"ID X 1-3/4"OD X 1/2"L

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Oilube® Powdered Bronze SAE841 Flange Bearing 102061, 1/2"ID X 5/8"OD X 1"L X 1/16"Thick

Features

  • Powdered metal bronze - self lubricating; vacuum impregnated with SAE 30 weight oil
  • Ideal for heavy loads at moderate speeds or light loads at high speeds
  • SAE 841-copper (87-90%), tin (8-9%), other elements
  • RoHS compliant
  • REACH compliant
Performance Data

  • Load at Speed - PV Max Value (PSI / SFM) = 50,000
  • Load - P Max Value = 2,000 lb/in²
  • Speed - V Max Value = 1,200 ft²/min

Weights & Dimensions

  • Speed - V Max Value 1,200 ft²/min
  • Flange Nominal Thickness 1/16 in
  • Load P Max Value 2,000 lb/in²
  • Nominal Length 1 in
  • Nominal Inner Diameter 1/2 in
  • Nominal Outer Diameter 5/8 in

Product Details

  • Flange Nominal OD 7/8 in
  • Description Flange Bearing - INCH
  • Load @ Speed Pv Max Value (PSI/SFM) 50,000
  • Brand Isostatic
  • Series Oilube®
  • Material Bronze SAE 841
  • Manufacturers Part Number 102061
  • Catalog Number FF-620-3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

68 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oilube® Powdered Bronze SAE841 Flange Bearing 102061, 1/2"ID X 5/8"OD X 1"L X 1/16"Thick

Oilube® Powdered Bronze SAE841 Flange Bearing 102061, 1/2"ID X 5/8"OD X 1"L X 1/16"Thick

Item #: WBB1098942

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant