Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Oilube® Powdered Metal Sleeve Bearing 101525, Bronze SAE 841, 1"ID X 1-1/4"OD X 3/4"L

Oilube® Powdered Metal Sleeve Bearing 101525, Bronze SAE 841, 1"ID X 1-1/4"OD X 3/4"L

Item #: WBB1099494

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.71 up to 73% OFF

Minimum Quantity: 31

Price: $1.56

Save $0.08 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Oilube® Powdered Metal Sleeve Bearing 101525, Bronze SAE 841, 1"ID X 1-1/4"OD X 3/4"L

Features

  • Powdered metal bronze - self lubricating; vacuum impregnated with SAE 30 weight oil
  • Ideal for heavy loads at moderate speeds or light loads at high speeds
  • SAE 841-copper (87-90%), tin (8-9%), other elements
  • RoHS compliant
  • REACH compliant
Performance Data

  • Load at Speed - PV Max Value (PSI / SFM) = 50,000
  • Load - P Max Value = 2,000 lb/in²
  • Speed - V Max Value = 1,200 ft²/min

Product Details

  • Brand Isostatic
  • Description Sleeve Bearing - INCH
  • Series Oilube®
  • Material Bronze SAE 841
  • Manufacturers Part Number 101525
  • Catalog Number AA-1232-6
  • Load @ Speed Pv Max Value (PSI/SFM) 50,000

Weights & Dimensions

  • Nominal Outer Diameter 1-1/4 in
  • Speed - V Max Value 1,200 ft²/min
  • Load P Max Value 2,000 lb/in²
  • Nominal Inner Diameter 1 in
  • Nominal Length 3/4 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

31 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oilube® Powdered Metal Sleeve Bearing 101525, Bronze SAE 841, 1"ID X 1-1/4"OD X 3/4"L

Oilube® Powdered Metal Sleeve Bearing 101525, Bronze SAE 841, 1"ID X 1-1/4"OD X 3/4"L

Item #: WBB1099494

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant