Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Oilube® Powdered Metal Sleeve Bearing 301341, Bronze SAE 841, 1-1/4"ID X 1-1/2"OD X 1-1/8"L

Model #: WBB1098196

MPN #: 301341

Oilube® Powdered Metal Sleeve Bearing 301341, Bronze SAE 841, 1-1/4"ID X 1-1/2"OD X 1-1/8"L

|
Questions & Answers (0)
PRICE
$3.27
was $13.04
Save $9.77 (75%)
Usually ships in 3 to 6 days
Features

  • Powdered metal bronze - self lubricating; vacuum impregnated with SAE 30 weight oil
  • Ideal for heavy loads at moderate speeds or light loads at high speeds
  • SAE 841-copper (87-90%), tin (8-9%), other elements
  • RoHS compliant
  • REACH compliant
Performance Data

  • Load at Speed - PV Max Value (PSI / SFM) = 50,000
  • Load - P Max Value = 2,000 lb/in²
  • Speed - V Max Value = 1,200 ft²/min
18
18
Min. purchase quantity is 18
Easy online or call-in returns.