Ammex® ABNPF Textured Medical/Exam Nitrile Gloves, Powder-Free, Black, Small, 100/Box
|
Questions & Answers (0)
Product Description
Ammex powder free exam grade black nitrile gloves. Great for dental, beauty, childcare, medical, chemical, etc. FDA Compliant. Sold as 100 Gloves/Box.
PRICE
$19.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Weight | 9 lbs |
| Size | S |
| Cuff Length | 9-1/2 in |
| Thickness | 4.0 mil |
Product Details
| Type | Nitrile Gloves |
| Color | Black |
| Application | Dental, Beauty, Child Care, Medical, Chemical |
| Series | Professional |
| Cuff Style | Beaded |
| Latex Free | Yes |
| Material | Nitrile |
| Powder Type | Powder Free |
| Description | Powder-Free Textured Exam Grade Nitrile Gloves |
| Package Quantity | 100 |
| Manufacturers Part Number | ABNPF42100 |
| Texture | Textured |
| Grade | Medical/Exam |
| Brand | Ammex |
Compliance & Certifications
| Certifications | ASTM D6319, ISO 9001:2000 |