Ammex® BX34 Powder-Free Industrial Grade Nitrile Gloves, Black, 3 MIL, X-Large, 100/Box
|
Questions & Answers (0)
Product Description
When you need a disposable glove with the strength of nitrile, balanced with excellent dexterity for lighter-duty applications, reach for AMMEX X3 Nitrile Gloves.
This glove will change everything you thought you knew about 3-mil nitrile. Perfect for short-duration use where frequent glove changes are required, they're a great fit in food service, janitorial, and sanitation applications.
Latex-free, powder-free, and chlorinated for easy changing. Available in an extended size range from small to XXL, sold 100 per box, 10 boxes per case.
Our lightest, most flexible, and lowest-cost nitrile option, these gloves offer a tremendous value.
This glove will change everything you thought you knew about 3-mil nitrile. Perfect for short-duration use where frequent glove changes are required, they're a great fit in food service, janitorial, and sanitation applications.
Latex-free, powder-free, and chlorinated for easy changing. Available in an extended size range from small to XXL, sold 100 per box, 10 boxes per case.
Our lightest, most flexible, and lowest-cost nitrile option, these gloves offer a tremendous value.
PRICE
$13.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Weight | 11.9 lbs |
| Size | XL |
| Cuff Length | 9-1/2 in |
| Thickness | 3.0 mil |
Product Details
| Type | Nitrile Gloves |
| Color | Black |
| Application | Industrial, Food Service, Janitorial, Sanitation |
| Series | X3 |
| Cuff Style | Rolled |
| Latex Free | Yes |
| Material | Nitrile |
| Powder Type | Powder Free |
| Description | Powder-Free Industrial Grade Nitrile Gloves |
| Package Quantity | 100 |
| Manufacturers Part Number | BX348100 |
| Texture | Textured |
| Grade | Industrial |
| Coating Material | Chlorinated |
| Brand | Ammex |
Compliance & Certifications
| Certifications | FDA 21 CFR 177.2600, ISO 9001:2015 |