Power Breezer Max+ Evaporative Cooling Fan, 10GPH, 8 Blade, 110V
|
Questions & Answers (0)
Product Description
Power Breezer Max evaporative cooling fans excel where air conditioning cannot. The 65,600 Btu/hr patented jet stream technology cools people, not space, and can be felt as far away as 100 feet utilizing it's oscillating head. In addition, the Power Breezer does not need media pads or filters, resulting in cleaner air, lower costs, and minimal maintenance. Power Breezer's easy 2-minute set-up requires only water and electricity. The portable industrial design performs in hard-to-cool indoor and outdoor areas such as warehouses, loading docks, manufacturing facilities, athletics, tents, and other events. Power Breezer's atomized technology cools large areas without getting people or equipment wet and is used by all branches of the U.S. Military and many correctional facilities.60 Degree Oscillation. Power cord Type B.
Air Speed @ 10 ft. - 22 mph Air Speed @ 20 ft. - 14 mph Air Speed @ 40 ft. - 7 mph
CLEARANCE PRICE
$5,199.00was $6299.00
Save $1100.00 (17%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 54 in |
| Height | 74 in |
| Weight | 240 lbs |
| Fan Diameter | 23 in |
| Distance Air Throw | 100' ft |
Product Details
| Type | Portable |
| Internal Water Tank Capacity | 85 gal |
| Color | Black |
| Number of Speeds | 8 |
| Amperage | 12 A |
| Wattage | 1500 W |
| Voltage | 110 V |
| Gallons per Hour | 8 gal/hr |
| Material | Low Density Polyethylene |
| Phase | 1 |
| Manufacturers Part Number | PB4MAX |
| BTU | 65600 |
| Brand | Power Breezer |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL, UL 507, Military 810h |