- 1/4 in x 25 ft
- Unclogs most small household drains including sinks, tubs and showers.
- Can be operated manually or with a drill
- Heavy duty high carbon spring wire resists kinking and rusting
- Open-hood boring head
- Durable plastic drum encases cable, making storage a snap
- Reuse again and again after washing and drying
- Use eye protection and gloves during use or while observing
THEWORKS® Power Drum Auger - 1/4" x 25'
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$27.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cables Included | 25' x 1/4" |
Product Details
| Type | Hand Unit |
| Includes | Cable |
| Description | Operated Manually or with a Drill |
| Series | Power Drum Auger |
| Application | Sink, Tub, & Shower |
| Manufacturers Part Number | PL171214 |
| Brand | THEWORKS |