Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RIDGID

Model # :WBB861844

MPN #: 26993

RIDGID® K-400 Drum Machine W/Standard Equipment, 115V, 50"L x 3/8"W Cable

Product Description
RIDGID® K-400 Drum Machine W/ Tool Set & Gloves, 115V, 60HZ, 6.7AMPS, 1/3HP, 50L x 3/8W Cable

For 1 1/2 to 4 (32-100mm) Drain LinesThe K-400 offers several unique, user-friendly features to make the toughest drain cleaning jobs easier and hassle-free. Designed with a sleek profile, the K-400 is a great fit for drain cleaners, service plumbers, facility and institutional maintenance departments and property management companies. Integrated Transport Cart allows for easy movement to and from the job site. Heavy-duty, over-molded rubber wheels easily navigate over bumps and up stairs. Integrated Telescoping Handle provides high-handle height during transport. Handle locks in low position during drain cleaning operation or during transport to minimize space requirements. Cable Control System causes the drum to stop spinning when the blade becomes lodged in a blockage, limits potential for cable to flip over in the drum and helps to indicate to operator when blockages are encountered. Solid Core Cable uses tough Integral Wound (IW) solid core cable that is rugged and kink resistant.
    K-400 Machine w/Gloves & Std. Equipment features
  • C-31 IW 3/8 x 50' Solid Core (Integral Wound) Cable
  • T-260 Tool Set with T-202 Bulb Auger, T-205 C Cutter, T-211 Spade Cutter, A-13 Coupling Pin
PRICE
$779.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width17 in
Height23 in
For Use with Pipe Size1-1/2 to 3 in
Max Cable Length100 ft
Cables Included50' x 3/8" IW

Product Details

TypeManual
Horsepower1/3 HP
Rotations per Minute165 rpm
Amperage6.7 A
SeriesK-400
Hertz60 Hz
For Use WithSink, Floor, & Roof Drains
Voltage115 V
IncludesCable, Bulb Auger, C" Cutter, Grease Cutter, Pin Key, & Gloves
DescriptionDrum Machine W/ Tool Set & Gloves
Manufacturers Part Number26993
BrandRIDGID

Warranty

WarrantyLifetime