Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Wesco® Power Drum Rotator Attachment for Counterbalance and Fork Stackers 800 Lb. Capacity

Wesco® Power Drum Rotator Attachment for Counterbalance and Fork Stackers 800 Lb. Capacity

Item #: WBB2384515

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Wesco® Power Drum Rotator Attachment for Counterbalance and Fork Stackers 800 Lb. Capacity
  • Wesco® Fiber Drum Adapter - Polyester

    $54.95

  • Wesco® 30 Gallon Drum Insert Adapter - Steel

    $379.95

$6,487.80 up to 51% OFF

Price: $3,210.00

$535.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Wesco® Power Drum Rotator Attachment for Counterbalance and Fork Stackers 800 Lb. Capacity

Wesco's Power Drum Rotator Attachment 240145 PDRA-55-1K allows Wesco's power and manual stackers to be used to safely and efficiently, rotate drums and dispense their contents. This product attaches easily to the standard fork carriage of Wesco Counterbalance Stackers and Fork Model Stackers (with 25" or greater ID outrigger span) in place of the forks and increases versatility and productivity. The Power Drum Rotator features an 800 lb. full drum capacity, 500 lb. half drum capacity and is a fully self-contained unit. Its heavy duty deep cycle battery and efficient gear motor provides exceptional operating life. The new high technology battery charger provides quick recharges to minimize down time. The battery is also easily replaced if operating time is critical. Unit comes standard with a safe and convenient wireless remote control that allows the operator to maintain a safe distance for the drum and gain the best visibility and control of the dispensing process. Made in the USA.

Weights & Dimensions

  • Depth 30-1/2 in
  • Width 35 in
  • Height 20-3/4 in
  • Weight Capacity 800 lbs
  • Weight 150 lbs

Product Details

  • Brand Wesco
  • Assembly Required Assembled
  • Material Steel
  • Warranty 1 yr
  • Manufacturers Part Number 240145
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wesco® Power Drum Rotator Attachment for Counterbalance and Fork Stackers 800 Lb. Capacity

Wesco® Power Drum Rotator Attachment for Counterbalance and Fork Stackers 800 Lb. Capacity

Item #: WBB2384515

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Wesco® Power Drum Rotator Attachment for Counterbalance and Fork Stackers 800 Lb. Capacity
    Wesco® Power Drum Rotator Attachment for Counterbalance and Fork Stackers 800 Lb. Capacity
    Wesco® Power Drum Rotator Attachment for Counterbalance and Fork Stackers 800 Lb. Capacity
    Wesco® Power Drum Rotator Attachment for Counterbalance and Fork Stackers 800 Lb. Capacity
    Wesco® Power Drum Rotator Attachment for Counterbalance and Fork Stackers 800 Lb. Capacity
    Wesco® Power Drum Rotator Attachment for Counterbalance and Fork Stackers 800 Lb. Capacity
    Wesco® Power Drum Rotator Attachment for Counterbalance and Fork Stackers 800 Lb. Capacity
    Wesco® Power Drum Rotator Attachment for Counterbalance and Fork Stackers 800 Lb. Capacity
    Wesco® Power Drum Rotator Attachment for Counterbalance and Fork Stackers 800 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant