Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJC Battery

Model # :WBB1752080

MPN #: AJC-D4.5S-H-2-110190

AJC® Power House 650NET 12V 4.5Ah UPS Battery

Product Description
AJC® Power House 650NET 12V 4.5Ah UPS Battery

Features:

    • AJC® Brand replacement compatible with a Power House 650NET UPS Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 4.5Ah
    • Terminals: F1
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 3.5 inches
    • Width: 2.81 inches
    • Height: 3.9 inches
  • MPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by Power House.
PRICE
$23.25

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.5 in
Width2.8 in
Height3.9 in
Weight3 lbs

Product Details

TypeSealed Lead Acid (AGM) (VRLA)
Amperage4.5 A
For Use WithPower House
Voltage12 V
TerminalsF1
Package Quantity1
Manufacturers Part NumberAJC-D4.5S-H-2-110190
Compatible Part/Model NumberPOWER HOUSE-650NET
BrandAJC Battery

Warranty

Warranty1 yr