Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
VersaDesk

Model # :WBB3781714

MPN #: VDPPC3631-WW

VersaDesk® Power Pro Corner Electric Standing Desk, 36" x 31", White On White

Product Description
Elevate your workspace and embrace a healthier lifestyle with the VersaDesk® PowerPro Corner Electric Standing Desk Converter. Engineered for those who desire the dynamism of a sit-to-stand desk without compromising on space, this corner converter is the pinnacle of ergonomic design. Featuring a dual-tier structure, it offers a generous desk riser and an integrated keyboard tray, complemented by additional corner space for all your essentials. Assembly is straightforward, ensuring you can transform your workspace with minimal fuss.

At the heart of the VersaDesk® PowerPro Corner is a robust motor that effortlessly lifts your workspace to your preferred height with just a push of a button. Break free from the constraints of pre-set heights; with no stopping point limitation, you have the freedom to adjust to any height within its range. Experience the luxury of a stand-alone lifting system that guarantees a quiet, smooth, and rapid transition between heights, providing a stable foundation for your work.

Integrating the VersaDesk® PowerPro Corner into your daily routine is more than just a workspace upgrade-it's a commitment to your health and productivity. With the ability to switch from sitting to standing effortlessly, you're investing in your long-term well-being, ensuring you stay active and focused throughout the day.

Proudly made in the USA, our products come with a premium warranty, offering peace of mind and our unwavering support behind the exceptional quality of your desk. It's time to bid farewell to the sedentary workday and embrace the flexibility of standing at the push of a button with the VersaDesk&174; PowerPro Corner.

And there's more-the VersaDesk's PowerPro® Plus Stand Up Desk is equipped with a USB Control Switch, featuring a USB port to keep your smartphone charged, a safety locking mechanism for secure height adjustments, and an LED backlight that indicates the locked position. Transform your workday with the ultimate tool in ergonomic and practical design, designed to foster health, productivity, and convenience at your fingertips.



Key Features:
  • Electric Lift Push Button Adjustment: Smooth and effortless height customization.
  • USB Charging Port: Conveniently located for easy access.
  • Height Adjustable up to 20": Infinite adjustability for optimal ergonomics.
  • Supports up to 80 lbs: Sturdy and reliable construction.
  • Professional-Grade Materials: High-density fiberboard and powder-coated steel frame.
  • Built-In Grommets: Efficient cable management and monitor mounting.
  • Minimal Assembly Required: Quick and easy to set up.
  • PRICE
    $489.95

    1
    1
    Free Shipping Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width36 in
    Depth31 in
    Weight Capacity80 lbs
    Keyboard Tray (W x D)36" x 9-3/4"
    Lift20" in

    Product Details

    ColorWhite
    Mounting LocationDesktop
    Display TypeDual Monitor
    MaterialSteel
    Package Quantity1
    DescriptionDual Monitor Corner Sit-Stand Workstation
    Manufacturers Part NumberVDPPC3631-WW
    BrandVersaDesk