Easily transition from sitting to standing with gas spring height adjustment. Flexible set up; spacious top platform holds two monitors or a monitor and laptop and the bottom level perfectly holds a keyboard and mouse. Keep your phone or other accessories within reach with the convenient device channel on top platform. Arrives fully assembled - no complicated instructions, no mounting; just unpack and get started. Work comfortably sitting or standing with 15.5" of adjustment range. Compatible with Fellowes Lotus Monitor Single (8042801) and Dual (8042901) Monitor Arm Kit.
Fellowes® Lotus LT Sit-Stand Workstation, 34-3/8" x 28-3/8" x 7-5/8", Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$555.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34-3/8 in |
| Depth | 28-3/8 in |
| Height | 7-5/8 in |
| Weight Capacity | 35 lbs |
| Weight | 36.6 lbs |
| Worksurface Dimensions | 24-3/16"D x 31-1/2"W |
| Max Screen Size | 32" |
| Lift Height | 15-1/2 |
| Keyboard Tray (W x D) | 31.3 x 11.8 |
Product Details
| Assembly Required | Yes |
| Type | Standing Desk Converter |
| Color | Black |
| Series | Lotus |
| Top Color Family | Black |
| Material | Metal |
| Description | Sit-Stand Workstation |
| Package Quantity | 1 |
| Manufacturers Part Number | 8215001 |
| Shape | Rectangular |
| Brand | Fellowes |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | BIFMA Tested |