Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Power Steering Repair Kit - Gates 348379

Model #: WBB2435582

MPN #: 348379

Power Steering Repair Kit - Gates 348379

|
Questions & Answers (0)
PRICE
$33.95
Usually ships in 2 to 5 days
Power Steering Repair Kit

Kit components are made of OEM quality materials and come with easy-to-read instructions.

Repair Kits available for:

  • Adjuster Plug Seal and Power Cylinder Seal
  • Control Valve Seal and Pump Seal
  • Piston Rod End Bushing and Rack and Pinion Seal
  • Pitman Shaft Seal (complete) and Steering Gear Major Seal
  • Pitman Shaft Seal (lower)
Application Summary: 2009-02 Toyota, Camry, 4-Cyl. 2.4 L, Pump Seal Kit

Vehicle Fitment: Make\Model   Year(s)
Cadillac+ Expand List– Hide List
  • CTS - Engine: V6, 2.8L, 2792cc, 170ci, GAS   2005-2007
  • CTS - Engine: V6, 3.2L, 197ci, GAS   2003-2004
  • CTS - Engine: V6, 3.2L, 3175cc, 194ci, GAS   2003-2003
  • CTS - Engine: V6, 3.6L, 3564cc, 217ci, BI-FUEL   2004-2007
  • CTS - Engine: V6, 3.6L, 3564cc, 217ci, FLEX   2004-2007
  • CTS - Engine: V6, 3.6L, 3564cc, 217ci, GAS   2004-2007
  • CTS - Engine: V8, 5.7L, 346ci, GAS   2004-2005
  • CTS - Engine: V8, 6.0L, 5967cc, 364ci, BI-FUEL   2006-2007
  • CTS - Engine: V8, 6.0L, 5967cc, 364ci, CNG   2006-2007
  • CTS - Engine: V8, 6.0L, 5967cc, 364ci, ELECTRIC/FLEX   2006-2007
  • CTS - Engine: V8, 6.0L, 5967cc, 364ci, ELECTRIC/GAS   2006-2007
  • CTS - Engine: V8, 6.0L, 5967cc, 364ci, FLEX   2006-2007
  • CTS - Engine: V8, 6.0L, 5967cc, 364ci, GAS   2006-2007
Chrysler+ Expand List– Hide List
  • Pacifica - Engine: V6, 3.5L, 3497cc, 215ci, GAS   2004-2006
  • Pacifica - Engine: V6, 3.8L, 3778cc, 231ci, FLEX   2005-2008
  • Pacifica - Engine: V6, 3.8L, 3778cc, 231ci, GAS   2005-2008
  • Sebring - Engine: V6, 3.0L, 2972cc, 181ci, GAS   2003-2004
Lexus+ Expand List– Hide List
  • ES350 - Engine: V6, 3.5L, 3456cc, ELECTRIC/GAS   2007-2009
  • ES350 - Engine: V6, 3.5L, 3456cc, GAS   2007-2009
  • LS430 - Engine: V8, 4.3L, 4293cc, GAS   2001-2003
  • RX350 - Engine: V6, 3.5L, 3456cc, ELECTRIC/GAS   2007-2009
  • RX350 - Engine: V6, 3.5L, 3456cc, GAS   2007-2009
Pontiac+ Expand List– Hide List
  • Vibe - Engine: L4, 1.8L, 1794cc, GAS   2003-2008
  • Vibe - Engine: L4, 1.8L, 1795cc, GAS   2003-2006
Scion+ Expand List– Hide List
  • tC - Engine: L4, 2.4L, 2362cc, ELECTRIC/GAS   2005-2010
  • tC - Engine: L4, 2.4L, 2362cc, GAS   2005-2010
  • xA - Engine: L4, 1.5L, 1497cc, GAS   2004-2006
  • xB - Engine: L4, 1.5L, 1497cc, GAS   2004-2006
Toyota+ Expand List– Hide List
  • 4Runner - Engine: V6, 4.0L, 3956cc, 241ci, GAS   2003-2009
  • Avalon - Engine: V6, 3.5L, 3456cc, ELECTRIC/GAS   2005-2010
  • Avalon - Engine: V6, 3.5L, 3456cc, GAS   2005-2010
  • Camry - Engine: L4, 2.4L, 2362cc, ELECTRIC/GAS   2002-2009
  • Camry - Engine: L4, 2.4L, 2362cc, GAS   2002-2009
  • Camry - Engine: V6, 3.5L, 3456cc, ELECTRIC/GAS   2007-2011
  • Camry - Engine: V6, 3.5L, 3456cc, GAS   2007-2011
  • Celica - Engine: L4, 1.8L, 1794cc, GAS   2000-2005
  • Celica - Engine: L4, 1.8L, 1795cc, GAS   2000-2005
  • Corolla - Engine: L4, 1.8L, 1794cc, GAS   2002-2008
  • Corolla - Engine: L4, 1.8L, 1795cc, GAS   2005-2006
  • Echo - Engine: L4, 1.5L, 1497cc, GAS   2000-2005
  • FJ Cruiser - Engine: V6, 4.0L, 3956cc, 241ci, GAS   2007-2009
  • Highlander - Engine: L4, 2.4L, 2362cc, ELECTRIC/GAS   2001-2007
  • Highlander - Engine: L4, 2.4L, 2362cc, GAS   2001-2007
  • Hilux - Engine: L4, 2.7L, 2694cc, GAS   2005-2009
  • Matrix - Engine: L4, 1.8L, 1794cc, GAS   2003-2008
  • Matrix - Engine: L4, 1.8L, 1795cc, GAS   2003-2006
  • RAV4 - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL   2000-2003
  • RAV4 - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS   2000-2003
  • RAV4 - Engine: L4, 2.0L, 1998cc, 122ci, FLEX   2000-2003
  • RAV4 - Engine: L4, 2.0L, 1998cc, 122ci, GAS   2000-2003
  • RAV4 - Engine: L4, 2.4L, 2362cc, ELECTRIC/GAS   2004-2005
  • RAV4 - Engine: L4, 2.4L, 2362cc, GAS   2004-2005
  • Sienna - Engine: V6, 3.3L, 3300cc, 202ci, ELECTRIC/GAS   2006-2006
  • Sienna - Engine: V6, 3.3L, 3300cc, 202ci, GAS   2006-2006
  • Sienna - Engine: V6, 3.5L, 3456cc, ELECTRIC/GAS   2007-2010
  • Sienna - Engine: V6, 3.5L, 3456cc, GAS   2007-2010
  • Solara - Engine: L4, 2.4L, 2362cc, ELECTRIC/GAS   2002-2004
  • Solara - Engine: L4, 2.4L, 2362cc, GAS   2002-2004
  • Tacoma - Engine: L4, 2.7L, 2694cc, GAS   2005-2009
  • Tacoma - Engine: V6, 4.0L, 3956cc, 241ci, GAS   2005-2009
  • Tundra - Engine: V6, 4.0L, 3956cc, 241ci, GAS   2005-2006
1
1
Easy online or call-in returns.