Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Power Steering Repair Kit - Gates 348850

Model #: WBB2435601

MPN #: 348850

Power Steering Repair Kit - Gates 348850

|
Questions & Answers (0)
PRICE
$22.75
Out of stock, expected on or around 04/18/2023
Power Steering Repair Kit

Kit components are made of OEM quality materials and come with easy-to-read instructions.

Repair Kits available for:

  • Adjuster Plug Seal and Power Cylinder Seal
  • Control Valve Seal and Pump Seal
  • Piston Rod End Bushing and Rack and Pinion Seal
  • Pitman Shaft Seal (complete) and Steering Gear Major Seal
  • Pitman Shaft Seal (lower)
Application Summary: 1989-1986 Hyundai, Excel, 4-Cyl. 1.5 L, Pump Seal Kit

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • Conquest - Engine: L4, 2.6L, 2555cc, 156ci, GAS   1987-1989
Dodge+ Expand List– Hide List
  • 2000 GTX - Engine: L4, 2.0L, 1997cc, 122ci, DIESEL   1989-1990
  • 2000 GTX - Engine: L4, 2.0L, 1997cc, 122ci, GAS   1989-1990
  • Colt - Engine: L4, 1.5L, 1468cc, 90ci, GAS   1989-1991
  • Colt - Engine: L4, 1.6L, 1597cc, 98ci, GAS   1989-1990
  • Colt - Engine: L4, 1.8L, 1754cc, 107ci, GAS   1989-1990
  • Conquest - Engine: L4, 2.6L, 2555cc, 156ci, GAS   1984-1986
Eagle+ Expand List– Hide List
  • Summit - Engine: L4, 1.5L, 1468cc, 90ci, GAS   1989-1991
  • Summit - Engine: L4, 1.6L, 1597cc, 98ci, GAS   1989-1990
  • Talon - Engine: L4, 2.0L, 1997cc, 122ci, DIESEL   1990-1990
  • Talon - Engine: L4, 2.0L, 1997cc, 122ci, GAS   1990-1990
Hyundai+ Expand List– Hide List
  • Excel - Engine: L4, 1.5L, 1468cc, 90ci, GAS   1986-1989
Mitsubishi+ Expand List– Hide List
  • Eclipse - Engine: L4, 1.8L, 1755cc, 107ci, GAS   1990-1990
  • Eclipse - Engine: L4, 2.0L, 1997cc, 122ci, DIESEL   1990-1990
  • Eclipse - Engine: L4, 2.0L, 1997cc, 122ci, GAS   1990-1990
  • Galant - Engine: L4, 2.0L, 1997cc, 122ci, DIESEL   1989-1992
  • Galant - Engine: L4, 2.0L, 1997cc, 122ci, GAS   1989-1992
  • Galant - Engine: L4, 2.4L, 2351cc, GAS   1985-1985
  • Galant - Engine: V6, 3.0L, 2972cc, 181ci, GAS   1988-1988
  • Mirage - Engine: L4, 1.5L, 1468cc, 90ci, GAS   1989-1990
  • Mirage - Engine: L4, 1.6L, 1597cc, 98ci, GAS   1989-1989
  • Montero - Engine: L4, 2.6L, 2555cc, 156ci, GAS   1984-1985
  • Montero - Engine: V6, 3.0L, 2972cc, 181ci, GAS   1989-1991
  • Precis - Engine: L4, 1.5L, 1468cc, 90ci, GAS   1987-1989
  • Sigma - Engine: V6, 3.0L, 2972cc, 181ci, GAS   1989-1990
  • Starion - Engine: L4, 2.6L, 2555cc, 156ci, GAS   1984-1989
  • Van - Engine: L4, 2.4L, 2351cc, GAS   1987-1987
Plymouth+ Expand List– Hide List
  • Colt - Engine: L4, 1.5L, 1468cc, 90ci, GAS   1989-1991
  • Colt - Engine: L4, 1.6L, 1597cc, 98ci, GAS   1989-1990
  • Colt - Engine: L4, 1.8L, 1754cc, 107ci, GAS   1989-1990
  • Colt - Engine: L4, 2.0L, 1997cc, 122ci, DIESEL   1984-1984
  • Colt - Engine: L4, 2.0L, 1997cc, 122ci, GAS   1984-1984
  • Conquest - Engine: L4, 2.6L, 2555cc, 156ci, GAS   1984-1986
  • Laser - Engine: L4, 1.8L, 1755cc, 107ci, GAS   1990-1990
  • Laser - Engine: L4, 2.0L, 1997cc, 122ci, DIESEL   1990-1990
  • Laser - Engine: L4, 2.0L, 1997cc, 122ci, GAS   1990-1990
1
1
Easy online or call-in returns.