Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Power Steering Repair Kit - Gates 349430

Model #: WBB2435491

MPN #: 349430

Power Steering Repair Kit - Gates 349430

|
Questions & Answers (0)
PRICE
$119.95
Out of stock, please check back soon.
Power Steering Repair Kit

Kit components are made of OEM quality materials and come with easy-to-read instructions.

Repair Kits available for:

  • Adjuster Plug Seal and Power Cylinder Seal
  • Control Valve Seal and Pump Seal
  • Piston Rod End Bushing and Rack and Pinion Seal
  • Pitman Shaft Seal (complete) and Steering Gear Major Seal
  • Pitman Shaft Seal (lower)
Application Summary: 1983-1980 Toyota, Land Cruiser, 6-Cyl. 4.2 L, Stg. Gear Major Seal Kit

Vehicle Fitment: Make\Model   Year(s)
Toyota+ Expand List– Hide List
  • Land Cruiser - Engine: L4, 3.4L, 3431cc, 209ci, DIESEL   1981-1983
  • Land Cruiser - Engine: L6, 4.2L, 4227cc, GAS   1979-1983

This product will be restocked soon

Notify mewhen this product is back in stock

Upgrade or save on comparable products

Easy online or call-in returns.