Wiremold Surge Protected Power Strip W/Lighted Switch, 6 Outlets, 15A, 3kA, 15' Cord
|
Questions & Answers (0)
Product Description
Reliable outlet center that is ideal for a wide range of applications and offers easy installation. Computer grade surge protection. Six outlets, lighted switch, durable putty white aluminum housing, 15A. Surge protector with 15' (4.6m) 14/3 SJT putty white cord with NEMA 5-15 plug. 15 Amp/330V. Length 13 1/4" (337mm). Snap-on, slide-off mounting. Meets UL 1363 standards and CSA approved.
PRICE
$149.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
| Cord Length | 15 ft |
| Gauge | 14 ga |
| Strip Length | 13 in |
Product Details
| Assembly Required | No |
| Cord Jacket | SJT |
| Receptacle Style | 5-15R |
| Voltage Rating | 330 V |
| Plug Configuration | NEMA 5-15 |
| Mounting Location | Snap/Slide |
| EMI/RF Noise Filter | No |
| Data Line Protection | No |
| Material | Aluminum |
| Joules | 3kA |
| Manufacturers Part Number | M6BZ15 |
| Timer | No |
| Number of Outlets | 6 |
| Number of Outlet Rows | 1 |
| Brand | Wiremold |
| Type | Surge Protector |
| Color | White |
| Amperage | 15 A |
| Surge Energy Rating | 3kA |
| Overload Protection | 15A Circuit Breaker % |
| Automatic Shut Off | No |
| Surge Protection Failure Alarm | No |
| Package Quantity | 1 |
| Surge Protection | Yes |
| Medical Grade | No |
| Power Indicator | Yes |
| USB Port | No |
| Number of Receptacles | 6 |
Compliance & Certifications
| Certifications | UL, cUL |