Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GoGreen Power

Model # :T9FB2333655

MPN #: GG-18316BK

Surge Protector, 8 Outlets, 15A, 750 Joules, 6' Cord

Product Description
Protecting your computers, televisions, home appliances, and more isn't optional - it's essential. With the 8-outlet surge protector, you won't have to wonder if your devices are protected every time the lights flicker. This 15 amp, 1875 watt circuit breaker protects five standard outlets and three large adapters at once. With industry standard EMI/RFI shielding and an active indicator light to confirm operation, you'll never have to wonder about performance or safety.

​Coupled with the convenient right-angle plug and the environmentally-friendly design, combine form and function in a top-notch design geared for maximum safety and efficiency so you can focus on the essential things in life.

Features:
  • Protects electronics during a power outage, including computers, lights, appliances, home theater equipment and more
  • 5 standard outlets, 3 large adapters
  • 15 amp circuit breaker (1875 watts)
  • 750 joules
  • EMI/RFI
  • Indicator light confirms operation
  • 6-foot cord
  • Right angle plug
  • Heavy duty structure
PRICE
$33.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length6 ft
Dimensions9 x 3-3/4 x 1.10 in
Gauge14 ga
Strip Length9 in

Product Details

Receptacle Style15-15R
Voltage Rating125 V
Mounting LocationKeyhole/Screw
EMI/RF Noise FilterYes
Wattage1875 W
MaterialPlastic
Number of Conductors3
Manufacturers Part NumberGG-18316BK
TimerNo
Number of Outlet Rows2
BrandGoGreen Power
TypeSurge Protector
Joules of Surge Protection750
ColorBlack
Amperage15 A
AngleRight Angle
Surge Energy Rating750
Package Quantity1
Surge ProtectionYes
Medical GradeNo
Power IndicatorYes
USB PortNo
Number of Receptacles8

Compliance & Certifications

CertificationscETL