Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omni Metalcraft

Model # :T9F242016R

MPN #: BCCU-PT48-24-90RH

Omni Power Turn Belt Conveyor BCCU-PT48-24-90RH 24"W 90 Degree Right Curve 48 Degree Radius 3/4 HP

Product Description
Omni Metalcraft POWERED BELT CURVE CONVEYOR

Powered Turn Belt Curve Conveyors transport products of various sizes and shapes while maintaining proper product orientation. Durable black PVC belt is used in light duty package handling industries, as well as rough, abrasive environments. 10 gauge rolled, welded, and painted steel frame and slider bed. Standard 60 (± 5) FPM non-reversing conveying speed (measured at centerline radius). Includes permanent leg supports for 34" to 38" conveying surface height. Tapered and lagged drive and tail pulleys. Sealed and pre-lubricated mounted bearings. Totally enclosed 115/230V, 60Hz single phase motor with 10 ft. power cord and on/off switch for 115V use. Drive Motor is located at discharge (exit) end to pull product through curve.

Optional Variable Speed Motor is available offering 12 to 60 (± 5) FPM.

Other outside radii, belt widths and voltages are available; call for information.

Note: Right Hand (Clockwise) curve. Left Hand (Counter Clockwise) curve is also available using curve suffix (L) Left Hand.

PRICE
$6,899.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
6899.00
Buy 4+ units
6555.00Save $344.00 (5%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity400 lbs
Belt Width24 in
Min Leg Height34 in
Max Leg Height38 in
Outside Radius48 in

Product Details

Assembly RequiredYes
Type90 Degree Curve Conveyor Section
Horsepower3/4 HP
Curve DirectionRight
Voltage115/230 V
MaterialSteel
Conveyor Speed60 FPM
Manufacturers Part NumberBCCU-PT48-24-90RH
Curve Degrees90
Conveyor Section90 Degree Curve
BrandOmni Metalcraft