x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Power Window Switch - Intermotor DWS-1055

Power Window Switch - Intermotor DWS-1055

Item #: WBB2498012

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $91.95

Save $4.60 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
Intermotor Power Window Switch

Direct-fit OE-replacement switch effectively restores power window switch function. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Robust design and high-grade materials meet the stringent demands of today's service professional. As a global manufacturer of switches, we maintain complete quality control throughout the manufacturing process and manufacture each switch to OE spec to ensure proper fit, form, and function.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Infiniti+ Expand List– Hide List
  • FX35 - Engine: V6, 3.5L, 3498cc, ELECTRIC/GAS   2003-2006
  • FX35 - Engine: V6, 3.5L, 3498cc, GAS   2003-2006
  • FX45 - Engine: V8, 4.5L, 4494cc, GAS   2006-2006
  • FX45 - Engine: V8, 4.5L, 4500cc, GAS   2003-2005
Nissan+ Expand List– Hide List
  • Maxima   2004-2008

  • FUNCTIONS Power Window Switch
  • CONNECTOR GENDER Female
  • TERMINAL TYPE Blade
  • TERMINAL GENDER Male
  • CONTENTS Switch
  • TERMINAL QUANTITY 17
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Power Window Switch - Intermotor DWS-1204

Item #: B2498417

Not Yet Rated

Out of stock, expected on or around 05/06/2021

$104.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Power Window Switch - Intermotor DWS-1055

Power Window Switch - Intermotor DWS-1055

Item #: WBB2498012

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant