x

Take 15% off your entire order!

Offer applied at checkout

Power Window Switch - Intermotor DWS-430

Power Window Switch - Intermotor DWS-430

Item #: WBB2497113

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Intermotor Power Window Switch

Direct-fit replacement electrically operated switch replaces damaged OE units restoring power window function. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Robust design and high grade materials meet the stringent demands of today's service professional. All of our switches are made to OE spec to ensure proper fit, form and function.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Honda+ Expand List– Hide List
  • Civic   2006-2011

  • FUNCTIONS Power Window Switch
  • CONNECTOR GENDER Female
  • TERMINAL TYPE Blade
  • CONNECTOR QUANTITY 1
  • CONNECTOR SHAPE Rectangular
  • TERMINAL GENDER Male
  • ATTACHMENT METHOD Bolt On
  • CONTENTS Switch
  • TERMINAL QUANTITY 8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Power Window Switch - Intermotor DWS-410

Item #: B2497190

Not Yet Rated

Out of stock, expected on or around 05/06/2021

$31.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Power Window Switch - Intermotor DWS-430

Power Window Switch - Intermotor DWS-430

Item #: WBB2497113

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant