DeWalt® eng. by Powers 6913SD-PWR - Power-Bolt® Sleeve Anchor, Hex Head, 3/8" x 3" - Pkg Qty 50
|
Questions & Answers (0)
Product Description
Power-Bolt® Heavy-Duty Sleeve Anchor, Hex Head, 3/8" X 3"
The Power-Bolt® Anchor is a heavy duty sleeve style undercut anchor which is vibration resistant and removable. It is available with a finished hex head or flat head with a hex key insert and can be used in concrete, block, brick, or Stone
The Power-Bolt® Anchor is a heavy duty sleeve style undercut anchor which is vibration resistant and removable. It is available with a finished hex head or flat head with a hex key insert and can be used in concrete, block, brick, or Stone
PRICE
$161.00 Sold in packages of 50 / $3.22 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Size | 3/8" |
| Head | Hex ft |
Product Details
| Country of Origin | Import |
| Finish | Carbon Steel |
| Package Quantity | 50 |
| Manufacturers Part Number | 6913SD-PWR |
| Anchor Type | Sleeve Anchor |
| Brand | DeWalt |