Lok-Bolt™ (AS) Sleeve Expansion Anchor, Flat Head, 3/8" X 2-3/4"
The Lok-Bolt™ anchor is a pre-assembled single unit sleeve anchor available in carbon steel and stainless steel, which can be used in concrete, block, brick and Stone. Extension sleeves are added to create longer lengths.
DeWalt® eng. by Powers 05340S-PWR-Lok-Bolt™ (AS) Sleeve Anchor, Flat Head, 3/8" x 2-3/4" - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$40.00 Sold in packages of 50 / $0.80 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
| Size | 3/8" |
| Drill Diameter | 3/8 in |
| Head | Flat ft |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 50 |
| Manufacturers Part Number | 05340S-PWR |
| Anchor Type | Sleeve Expansion Anchor |
| Brand | DeWalt |