Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB290948

Global Industrial™ Powered Mobile Adjustable Height Laptop Cart, 2 Swappable LiFePO4 Batteries

Product Description
✓ Pneumatic lift lever easily adjusts the height of the worksurface
✓ 4" non-marring casters & (2) ergonomic handles for smooth maneuverability
✓ Battery has an 11-hour runtime and charges in under 3 hours

Work anywhere in your facility with this Global Industrial™ Powered Mobile Adjustable Height Laptop Cart. Featuring a sturdy metal base, a polycarbonate height-adjustable work surface, and a soft-close pull-out keyboard tray, this unit comes equipped with a portable power system that consists of a single docking station, a single charging station, and two swappable LiFePO4 batteries, allowing for plug & play operation. It rolls smoothly on four silent-grade, non-marring casters, two of which are locking, and includes two ergonomic handles for easy maneuverability. Built for quiet, discreet operation, this sit-stand workstation is an ideal solution for medical facilities, care centers, offices, classrooms, and more. Limited 1-Year Warranty.

  • Includes (2) LiFePO4 batteries, a single docking station, & a single charging station
  • Batteries have a 5- to 7-year lifespan
  • Non-porous polycarbonate worksurface for simple upkeep
  • Does not require heavy lifting, tools, or maintenance personnel for battery changes
  • PRICE
    $2,449.00

    1
    1
    Available on or around 11/06/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width24 in
    Depth24 in
    Height42-9/16 in
    Weight Capacity250 lbs
    Wheel Diameter4 in

    Product Details

    Assembly RequiredYes
    Battery PoweredYes
    Batteries IncludedYes
    MaterialSteel
    Manufacturers Part Number290948
    BrandGlobal Industrial
    Battery TypeLithium Iron Phosphate
    TypeMobile Powered Laptop Cart
    ColorGray
    Battery Recharge Time3 Hours
    Casters4" Rubber (4 Locking)
    Surge Power1000W
    Enclosure TypeOpen Syle
    Number of Batteries2
    Battery Bank480Wh
    Output Power500W
    DescriptionPowered Laptop Medical Cart
    Batteries2
    Top MaterialLaminate

    Warranty

    Warranty1 yr