Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB800545

Global Industrial™ Mobile Powered Laptop Workstation, 560Wh Battery, 48"W x 24"D

Product Description
✓ The rechargeable battery provides a run time of 6 to 8 hours
✓ Solid, galvanized 18-gauge shelves
✓ Fast and easy assembly

Add more efficiency and mobility to your facilities with the Global Industrial™ Mobile Powered Laptop Workstation. Equipped with corrosion-resistant adjustable steel shelves for longevity and double-walled for maximum rigidity and strength, this cart is ideal for warehouses, offices, and facilities. Users will achieve full battery charge in less than five hours. Polyurethane swivel casters with donut bumpers protect walls from damage. Numbered posts allow users to position the shelves to their desired height. The cart's handles have a bright, chrome plated finish and 4-way access improves workstation convenience. Weight capacity: 800 lbs. 1-Year Limited Warranty. Please note that accessories depicted in the gallery images are sold separately. For details and purchase options, please refer to the listing below.

Battery Specs:

  • Lithium Iron Phosphate
  • 110V Outlet Type
  • 500W Continuous Output Power
  • 1000W Surge Power
  • 560Wh Battery Bank
  • Operating Temperature: 32-95° F

  • This mobile powered cart can charge and be used at the same time.
    PRICE
    $1,325.00

    1
    1
    Available on or around 10/30/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth24 in
    Height40 in
    Weight Capacity800 lbs
    Shelf Dimensions48"W x 24"D
    Wheel Diameter5 in

    Product Details

    Assembly RequiredYes
    Battery PoweredYes
    Run Time6-8 Hours
    MaterialSteel
    Number of Shelves3
    Construction TypeUnassembled
    Manufacturers Part Number800545
    BrandGlobal Industrial
    Battery Type25 Ah
    TypeMobile Powered Cart
    ColorSilver
    Battery Recharge Time<5 Hours
    Wheel TypePolyurethane Swivel, 2 with Brakes
    CastersYes
    Surge Power1000W
    Enclosure TypeOpen Style
    Number of Batteries1
    Output Power500W
    Battery Bank560Wh
    DescriptionMobile Powered Laptop Workstation
    Batteries25AH
    Top MaterialChrome

    Warranty

    Warranty1 yr