ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 10 - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Materials are inherently flame resistant, providing protection even after multiple launderings; Meets FR Testing CGSB 155.20-2000. Superior arc-flash protection: "Arc Rating (ATPV) = 9.4 cal/cm2 Arc Category Level 2 per ASTM F2675-13". EN Iso cut level C protection provides the worker the ability to handle sharp parts and materials with confidence. Offers an ergonomic design, superior comfort, dexterity and flexibility based on patented technology. Thin 13g knitted liner with DuPont™ Kevlar® increases productivity and compliance. Proprietary soft foam coating ensures a secure grip in wet, oily and dry environments to reduce slippage and tension in the hands.
PRICE
$299.40 Sold in packages of 12 / $24.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | XL/10 |
| Grip | Neoprene Foam |
| Gauge | 13 ga |
Product Details
| Abrasion Level | A3 |
| Type | Coated Gloves |
| Color | Green |
| Application | Equipment Assembly, Facility & Machinery Maintenance, |
| Series | ActivArmr |
| Coating Coverage | Palm & Fingers |
| Cuff Style | Knit Wrist |
| Palm Material | Neoprene Foam |
| Material | Kevlar, Neoprene |
| Gender | Unisex |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 80-813-10 |
| Lining Material | Kevlar |
| Coating Material | Neoprene |
| Cut Level | A4 |
| Brand | Ansell |
Compliance & Certifications
| EN 388 | 2X42C |
| Certifications | EN 388: 2X42C; ANSI Cut A4, Abrasion 3, Puncture 3, EN 407: 412100 |