Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
PowerGrip Premium Timing Belt Pulley - Gates T41229

Model #: WBB2438790

MPN #: T41229

PowerGrip Premium Timing Belt Pulley - Gates T41229

|
Questions & Answers (0)
PRICE
$50.95
Usually ships in 2 to 5 days
PowerGrip Premium Timing Belt Pulley

Gates PowerGrip Timing Components for those who want to replace individual parts.

  • Components include automatic, manual and hydraulic tensioners and idler pulleys.
  • Only OE components for the most popular and problematic applications.


Application Summary: 2014-09 Volkswagen, Jetta, 4-Cyl. 2.0 L Diesel, Cam. Idler Pulley - Lower

Vehicle Fitment: Make\Model   Year(s)
Audi+ Expand List– Hide List
  • A3 - Engine: L4, 2.0L, 1968cc, 120ci, DIESEL   2010-2013
  • A3 - Engine: L4, 2.0L, 1968cc, 120ci, GAS   2010-2013
Volkswagen+ Expand List– Hide List
  • Amarok - Engine: L4, 2.0L, 1968cc, 120ci, DIESEL   2011-2015
  • Amarok - Engine: L4, 2.0L, 1968cc, 120ci, GAS   2011-2015
  • Beetle - Engine: L4, 1.9L, 1896cc, 116ci, DIESEL   2004-2006
  • Beetle - Engine: L4, 2.0L, 1968cc, 120ci, DIESEL   2013-2014
  • Beetle - Engine: L4, 2.0L, 1968cc, 120ci, GAS   2013-2014
  • Bora - Engine: L4, 1.9L, 1896cc, 116ci, DIESEL   2007-2010
  • Clasico - Engine: L4, 1.9L, 1896cc, 116ci, DIESEL   2011-2012
  • Clasico - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2011-2015
  • Clasico - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2011-2015
  • Clasico - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2011-2015
  • Clasico - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2011-2015
  • Golf - Engine: L4, 1.9L, 1896cc, 116ci, DIESEL   2004-2006
  • Golf - Engine: L4, 2.0L, 1968cc, 120ci, DIESEL   2010-2014
  • Golf - Engine: L4, 2.0L, 1968cc, 120ci, GAS   2010-2014
  • Jetta - Engine: L4, 1.9L, 1896cc, 116ci, DIESEL   2004-2010
  • Jetta - Engine: L4, 2.0L, 1968cc, 120ci, DIESEL   2009-2014
  • Jetta - Engine: L4, 2.0L, 1968cc, 120ci, GAS   2009-2014
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2011-2014
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2011-2014
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2011-2014
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2011-2014
  • Passat - Engine: L4, 2.0L, 1967cc, 120ci, DIESEL   2004-2005
  • Transporter - Engine: L4, 2.0L, 1968cc, 120ci, DIESEL   2011-2011
  • Transporter - Engine: L4, 2.0L, 1968cc, 120ci, GAS   2011-2011
1
1
Easy online or call-in returns.