Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
PowerGrip Premium Timing Belt Pulley - Gates T42170

Model #: WBB2438702

MPN #: T42170

PowerGrip Premium Timing Belt Pulley - Gates T42170

|
Questions & Answers (0)
PRICE
$42.95
Usually ships in 2 to 5 days
PowerGrip Premium Timing Belt Pulley

Gates PowerGrip Timing Components for those who want to replace individual parts.

  • Components include automatic, manual and hydraulic tensioners and idler pulleys.
  • Only OE components for the most popular and problematic applications.


Application Summary: 2011-04 Chevrolet, Aveo, 4-Cyl. 1.6 L, Cam. Idler Pulley

Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • Aveo - Engine: L4, 1.6L, 1598cc, 98ci, GAS   2004-2016
  • Aveo5 - Engine: L4, 1.6L, 1598cc, 98ci, GAS   2006-2008
Daewoo+ Expand List– Hide List
  • Lanos - Engine: L4, 1.6L, 1588cc, 98ci, GAS   1999-2002
Pontiac+ Expand List– Hide List
  • G3 - Engine: L4, 1.6L, 1588cc, 98ci, CNG   2007-2008
  • G3 - Engine: L4, 1.6L, 1588cc, 98ci, GAS   2007-2008
  • Wave - Engine: L4, 1.6L, 1598cc, 98ci, GAS   2005-2008
  • Wave5 - Engine: L4, 1.6L, 1598cc, 98ci, GAS   2005-2007
Suzuki+ Expand List– Hide List
  • Swift+ - Engine: L4, 1.6L, 1598cc, 98ci, GAS   2004-2008
1
1
Easy online or call-in returns.