Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

PowerGrip SB Thermoplastic Hose Clamp - Gates 32925

PowerGrip SB Thermoplastic Hose Clamp - Gates 32925

Item #: WBB2438684

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3.74

Save $0.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

PowerGrip SB Thermoplastic Hose Clamp

Gates PowerGrip(R) SB Clamps are maintenance-free clamps that retain dynamic tension and never need retightening. These clamps stop leaks, even on out-of-round applications and clamp down better in all conditions and temperature extremes. Environmentally friendly, eliminate antifreeze leaks and ground water contamination.

  • Easy to install with ordinary heat gun. No scraped hands.
  • Wider sealing area entraps connector bead.
  • Conform to any shape of hose and housing, even out-of-round fittings.
  • Made from a heat-sensitive thermoplastic with a memory to prevent over or under-tightening.
  • Can be used with all brands of silicone hose.

Temperature rating: -40F- 302F(-40C - 150C)



Product Details

  • Adjustment Type Thermoplastic
  • Material Thermoplastic
  • Nominal ID .625 in

Weights & Dimensions

  • Max Diameter 1.0625 in
  • Min Diameter .9375
  • Size SB25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PowerGrip SB Thermoplastic Hose Clamp - Gates 32925

PowerGrip SB Thermoplastic Hose Clamp - Gates 32925

Item #: WBB2438684

The item above has been added to your shopping list:

List name

Save Item to

Select List

    PowerGrip SB Thermoplastic Hose Clamp - Gates 32925
    PowerGrip SB Thermoplastic Hose Clamp - Gates 32925
    PowerGrip SB Thermoplastic Hose Clamp - Gates 32925
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant