Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

PowerGrip SB Thermoplastic Hose Clamp - Gates 32934

PowerGrip SB Thermoplastic Hose Clamp - Gates 32934

Item #: WBB2438842

Not Yet Rated

Price: $5.80

Save $0.29 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
PowerGrip SB Thermoplastic Hose Clamp

Gates PowerGrip(R) SB Clamps are maintenance-free clamps that retain dynamic tension and never need retightening. These clamps stop leaks, even on out-of-round applications and clamp down better in all conditions and temperature extremes. Environmentally friendly, eliminate antifreeze leaks and ground water contamination.

  • Easy to install with ordinary heat gun. No scraped hands.
  • Wider sealing area entraps connector bead.
  • Conform to any shape of hose and housing, even out-of-round fittings.
  • Made from a heat-sensitive thermoplastic with a memory to prevent over or under-tightening.
  • Can be used with all brands of silicone hose.

Temperature rating: -40F- 302F(-40C - 150C)



Product Details

  • Adjustment Type Thermoplastic
  • Material Thermoplastic
  • Nominal ID 1 in

Weights & Dimensions

  • Max Diameter 1.5 in
  • Min Diameter 1.3125
  • Size SB34
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PowerGrip SB Thermoplastic Hose Clamp - Gates 32934

PowerGrip SB Thermoplastic Hose Clamp - Gates 32934

Item #: WBB2438842

The item above has been added to your shopping list:

List name

Save Item to

Select List

    PowerGrip SB Thermoplastic Hose Clamp - Gates 32934
    PowerGrip SB Thermoplastic Hose Clamp - Gates 32934
    PowerGrip SB Thermoplastic Hose Clamp - Gates 32934
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant