Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3173185

MPN #: K4878-1

Lincoln Electric® PowerMig® 215MPi™ Multi-Process Welder, One-Pak, 140A, 60 Hz, Red

Product Description
The POWER MIG 215 MPi multi-process welder is a reliable, easy-to-use machine for the general fabricator, small contractor or repair personnel. The sleek and solid ergonomic design with multiple lift points maximizes mobility around the shop, and user-friendly technology makes the setup process and selection of weld settings incredibly simple. Take on any job – MIG, TIG, Stick or Flux-Cored – with the versatile POWER MIG 215 MPi welder.

Features:
  • Multi-Process Capable - Welds MIG, Flux-Cored, Stick, and DC TIG
  • Dual Input Voltage - 120V and 230V inputs so you can plug into any common power supply
  • Ergonomic Case - Sleek and robust case design with multiple lift points for ease of mobility around the shop
  • Built in TIG Solenoid and Foot Pedal Adapter The POWER MIG 215 MPi welder is designed to accept a TIG torch, no install required
  • Robust and Reliable Wire Drive – Ensures proper and consistent feeding for optimal welding experience
  • Ready.Set.Weld® Technology – Simplifies setup by recommending optimal welding parameters for each welding procedure
  • ArcFX® Technology - Provides instant visual feedback on how settings affect the weld outcome
  • Memory Capability - Easily recall saved settings to get welding faster
  • Lightweight and Portable - Only 48 lbs
  • What's Included: (1) POWER MIG 215 MPi Multi-Process Welder, (1) K4076-1 Magnum® PRO 175L Gun 10 ft. (3.0 m), (1) K1782-1 PTA-17 Ultra-Flex TIG Torch 12.5 ft (3.8m), (1) K1622-1 Twist Mate TIG Torch Adapter, (1) K870 Foot Amptrol, (1) KP508 PTA-17V TIG Torch Parts Kit, (1) 230V to 120V Power Cord Adapter, (1) Work Cable and Clamp, (1) Electrode Holder and Lead Assembly, (1) Adjustable Gas Regulator and Hose, (1) Gasless Nozzle, (1) Gun Cable Liner (pre-installed in gun), (1) Spindle Adapter, (1) ED030631 Sample 2 lb (0.91 kg) Spool of SuperArc® L-56® MIG Wire, (2) Contact Tips 0.025 in (0.6 mm), (2) Contact TIps 0.035 in (0.9 mm), (1) Drive Rolls 0.025-0.030 in (0.6-0.8 mm) and 0.035 in (0.9 mm) (Installed), (1) Knurled Drive Roll 0.030-0.045 in (0.8-1.1 mm), (1) Wire Guide 0.045 in (1.1 mm) and 0.025-0.035 in (0.6-0.9 mm)(Installed)


PRICE
$4,199.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-1/8 in
Width10-7/8 in
Height15-1/16 in
Weight48 lbs

Product Details

Duty Cycle215A @ 30%
ColorRed
Amperage20-140 A
Hertz60 Hz
PolarityDC
ProcessStick, Flux-Cored, TIG, MIG, Flux-Cored Self-Shielded, Flux-Cored Gas-Shielded
Voltage120/230 V
Phase1
DescriptionMulti Process Welder
Single Pass Capacity78
Manufacturers Part NumberK4878-1
Output20-140A BTU
BrandLincoln Electric

Warranty

Warranty3