Electrode Holder & Cable Kits
Related Products
From technical training to industrial fabrication, Lincoln Electric® is introducing an all-new industrial 300 Amp, Do-Everything Power Wave. Packed with all of the performance and leading-edge technology you expect from a Power Wave system, now completely revamped to take the industrial "all-in-one" class of welders to the next level. Features: Best-in-Class Performance - Industry's only true 300 Amp, 100% Duty Cycle, All- Process Machine All-Process Versatility - SMAW, GTAW, GMAW, FCAW, CAG processes, with high-frequency and AC capabilities as well as access to advanced processes ...
The Forney 220 ST PRO Stick/DC TIG welder is built with the professional in mind. Ideal for experienced metalworkers, this powerful machine was designed with a low starting amperage of 5 AMPS, and features pulse controls that allow the operator to regulate welds on thin material. The 220 AMPS of welding power support welds up to 1/2", and dual-voltage capabilities allow you to take this machine anywhere you need to weld. From farms to construction sites, this Stick and TIG welder will get the job done on solid steel, cast iron, steel, and stainless steel! Includes: 15 ft (4.57m) Ground ...
The Sprinter 180Si is a lightweight invertor welder capable of DC Stick and TIG applications and ideal for beginners. The Sprinter 180Si gives you power in a small package. Weighing in under 20 lbs., it's lightweight and portable, and the 180-amp output enables you to weld electrodes up to 5/32 inches, including 7018 and 6010. This machine is more than just a stick welder, the Sprinter 180Si combines superior stick capabilities with high-frequency TIG, pulsed TIG mode, amptrol compatibility and dual input voltage (120V/230V). A simple display allows you to dial the weld settings so you ...
The Metal Man MP140T is a portable DC inverter wire feed welder capable of welding with solid wire (with shielding gas) or with flux core wire. It comes ready to accept part number EZFSG2 optional Spool Gun for welding aluminum. This machine also has smooth DC stick capabilities and the ability to perform lift start DC TIG welding on steel and stainless steel materials with part number ACTT1, the optional TIG Torch. The Metal Man MP140T is capable of MIG welding 3/16"steel in a single pass. It uses leading edge Inverter Technology to provide high quality welds that are crisp, clean, and ...
The Forney® 190 MP is a powerful, 4-in-1 multi-process machine (MIG/Stick/Flux-Core/DC TIG). It's lightweight, extremely easy to use, and a single-phase inverter machine. It features the latest despooler technology (patent pending) which automatically sets optimal spool tension to take the headaches out of setup changes. Applications include do-it-yourself (DIY), maintenance and repair, metal fabrication, hobbyist and metal artist. Processes: MIG Welding (GMAW) Stick Welding (SMAW) Flux-Cored Wire Welding (FCAW) DC TIG Welding (GTAW) with Lift Arc For Use On: Mild Steel | Sheet Metal ...