Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Celestron

Model # :WBB1171278

MPN #: 21045

Celestron PowerSeeker 114EQ Telescope

Product Description
The Celestron PowerSeeker series of telescopes is designed to give the first-time buyer the perfect combination of quality, value, features and power. Offering exceptional value, these telescopes feature portable yet powerful designs with ample optical performance to excite any newcomer to the world of amateur astronomy.

Features

  • Quick and easy no-tool setup
  • Slow motion controls for smooth tracking
  • Erect image optics - Ideal for terrestrial and astronomical use
  • Fully coated glass optical components with high transmission coatings for enhanced image brightness and clarity
  • 3x Barlow lens triples the magnifying power of each eyepiece
  • Accessory tray for convenient storage of accessories
  • "TheSkyX - First Light Edition" astronomy software with a 10,000 object database, printable sky maps and 75 enhanced images
PRICE
$209.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35 in
Depth34 in
Height53 in

Product Details

Assembly RequiredYes
TypeScience and Lab Furniture
ColorBlack
For Use WithElementary School, High School, College, Industrial, Heathcare, Medical Lab
Magnification20 mm eyepiece: 45x & 4 mm eyepiece: 225x
StyleTelescope
DescriptionPowerSeeker 114EQ Telescope
Manufacturers Part Number21045
BrandCelestron

Warranty

Warranty2 yr