Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB701207

MPN #: 7426SD1-PWR

DeWalt® eng. by Powers 7426SD1-PWR - Power-Stud+® Wedge Expansion Anchor, SD1, 1/2" x 7" - Pkg Qty 25

Product Description
The Power-Stud®+ SD1 Anchor is a fully threaded, torque-controlled, wedge expansion anchor which is designed for consistent performance in cracked and uncracked concrete. Suitable base materials include normal-weight concrete, structural sand-lightweight concrete and concrete over metal deck. The anchor is manufactured with a zinc plated carbon steel body and expansion clip. Nut and washer are included.

PRICE
$38.00  Sold in packages of 25 / $1.52 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Thread Length5-1/4 in
Size1/2-13
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginImport
MaterialSteel
Package Quantity25
SeriesPower-Stud®
Manufacturers Part Number7426SD1-PWR
Anchor TypeWedge Expansion Anchor
BrandDeWalt

Compliance & Certifications

CertificationsICC Compliant