Doorknob Bags, 9-1/2"W x 15"L, .65 Mil, Clear, 2000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The doorknob bags are a great way to leave circulars and other documents/advertising at apartments, homes and stores. These doorknob bags are made from polypropylene, which provides outstanding clarity. They are packaged on a convenient header pack for fast filling. All bags have a 1-3/4" doorknob hole. The clear polypropylene makes your materials sparkle. These bags are available in two sizes. Bags open along the width.
PRICE
$195.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 9-1/2 in |
| Thickness | 0.65 mil |
Product Details
| Type | Doorknob Bags |
| Package Quantity | 2,000 |
| Color | Clear |
| Manufacturers Part Number | D915 |
| Brand | LK |