SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Washing Machine Supply Hose 3/4 In. F.H.T. X 3/4 In. F.H.T. X 72 In. - Reinforced Rubber - Pkg Qty 15

Washing Machine Supply Hose 3/4 In. F.H.T. X 3/4 In. F.H.T. X 72 In. - Reinforced Rubber - Pkg Qty 15

Item #: WBB761385

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.40 ea.

Price: $141.00 / Pkg of 15

Save $7.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Washing Machine Supply Hose 3/4 In. F.H.T. X 3/4 In. F.H.T. X 48 In. - Braided Stainless Steel - Pkg Qty 10

Washing Machine Supply Hose 3/4 In. F.H.T. X 3/4 In. F.H.T. X 48 In. - Braided Stainless Steel - Pkg Qty 10

Fluidmaster B9WM60 Washing Machine Supply 3/4 In. F.H.T. X 3/4 In. F.H.T. X 60 In. - Stainless Steel

Fluidmaster B9WM60 Washing Machine Supply 3/4 In. F.H.T. X 3/4 In. F.H.T. X 60 In. - Stainless Steel

Fluidmaster B6W72 Dishwasher Water Supply Connector 3/8 In. Compression X 72 In - Braided SS

Fluidmaster B6W72 Dishwasher Water Supply Connector 3/8 In. Compression X 72 In - Braided SS

Washing Machine Supply Hose 3/4 In. F.H.T. X 3/4 In. F.H.T. X 96 In. - Reinforced Rubber - Pkg Qty 15

Washing Machine Supply Hose 3/4 In. F.H.T. X 3/4 In. F.H.T. X 96 In. - Reinforced Rubber - Pkg Qty 15

Faucet Supply 3/8 In. Compression X 3/8 In. Compression X 20 In. - Braided Stainless Steel - Pkg Qty 25

Faucet Supply 3/8 In. Compression X 3/8 In. Compression X 20 In. - Braided Stainless Steel - Pkg Qty 25

Water Heater Supply 3/4 In. F.I.P. X 3/4 In. F.I.P. X 18 In. - Lead Free - Pkg Qty 10

Water Heater Supply 3/4 In. F.I.P. X 3/4 In. F.I.P. X 18 In. - Lead Free - Pkg Qty 10

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Moonflex Fire Hose Rack & Reel - 500 PSI - 1-1/2 In. X 50 Ft - Brass Coupling

Moonflex Fire Hose Rack & Reel - 500 PSI - 1-1/2 In. X 50 Ft - Brass Coupling

4" 316 Stainless Steel Type A Adapter with Threaded NPT Female End

4" 316 Stainless Steel Type A Adapter with Threaded NPT Female End

Plumb Pak PP850-2, Washing Machine Hose 3/4" F.H.T. x 3/4" F.H.T. 72" Rubber

3/4" Female Hose Thread x 3/4" Female Hose Thread x 6' Length for Washing Machines. Black reinforced rubber.

Weights & Dimensions

  • Connection Size 3/4 X 3/4 in
  • Length 72 in
  • Inlet Connection 3/4 in
  • Outlet Connection 3/4 in

Product Details

  • Inlet Connection Type F.H.T.
  • Connection Style F.H.T. X F.H.T
  • Type Washing Machine Supply
  • Brand Plumb Pak
  • Package Quantity 15
  • Material Reinforced Rubber
  • Manufacturers Part Number PP850-2
  • Outlet Connection Type F.H.T.
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Washing Machine Supply Hose 3/4 In. F.H.T. X 3/4 In. F.H.T. X 72 In. - Reinforced Rubber - Pkg Qty 15

Washing Machine Supply Hose 3/4 In. F.H.T. X 3/4 In. F.H.T. X 72 In. - Reinforced Rubber - Pkg Qty 15

Item #: WBB761385

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant