SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Water Heater Supply 3/4 In. F.I.P. X 3/4 In. F.I.P. X 18 In. - Lead Free - Pkg Qty 10

Water Heater Supply 3/4 In. F.I.P. X 3/4 In. F.I.P. X 18 In. - Lead Free - Pkg Qty 10

Item #: WBB761382

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$14.25 ea.

Price: $142.50 / Pkg of 10

Save $7.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Water Supply 3/4 In. F.I.P. X 3/4 In. F.I.P. X 12 In. - Braided Stainless Steel - Pkg Qty 10

Water Supply 3/4 In. F.I.P. X 3/4 In. F.I.P. X 12 In. - Braided Stainless Steel - Pkg Qty 10

Fluidmaster B1H12 Water Heater Supply Connector 3/4 In. F.I.P. X 3.4 In. F.I.P. X 12 In - Braided SS

Fluidmaster B1H12 Water Heater Supply Connector 3/4 In. F.I.P. X 3.4 In. F.I.P. X 12 In - Braided SS

Fluidmaster B9WM60 Washing Machine Supply 3/4 In. F.H.T. X 3/4 In. F.H.T. X 60 In. - Stainless Steel

Fluidmaster B9WM60 Washing Machine Supply 3/4 In. F.H.T. X 3/4 In. F.H.T. X 60 In. - Stainless Steel

Faucet Supply 3/8 In. Compression X 3/8 In. Compression X 20 In. - Braided Stainless Steel - Pkg Qty 25

Faucet Supply 3/8 In. Compression X 3/8 In. Compression X 20 In. - Braided Stainless Steel - Pkg Qty 25

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Moonflex Fire Hose Rack & Reel - 500 PSI - 1-1/2 In. X 50 Ft - Brass Coupling

Moonflex Fire Hose Rack & Reel - 500 PSI - 1-1/2 In. X 50 Ft - Brass Coupling

4" 316 Stainless Steel Type A Adapter with Threaded NPT Female End

4" 316 Stainless Steel Type A Adapter with Threaded NPT Female End

Plumb Pak PP888-3LF, Water Heater Connector 3/4" F.I.P. x 3/4" F.I.P., 18" Length, Lead Free

Do not expose to household cleaners or other corrosive chemicals. For use with water in exposed locations only. Hand tighten plus 1/4 turn.

Weights & Dimensions

  • Connection Size 3/4 X 3/4 in
  • Length 18 in
  • Inlet Connection 3/4 in
  • Outlet Connection 3/4 in

Product Details

  • Inlet Connection Type F.I.P.
  • Connection Style F.I.P. X F.I.P.
  • Type Water Heater Supply
  • Brand Plumb Pak
  • Package Quantity 10
  • Material Brass
  • Manufacturers Part Number PP888-3LF
  • Outlet Connection Type F.I.P.
  • Color Family Yellow
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Water Heater Supply 3/4 In. F.I.P. X 3/4 In. F.I.P. X 18 In. - Lead Free - Pkg Qty 10

Water Heater Supply 3/4 In. F.I.P. X 3/4 In. F.I.P. X 18 In. - Lead Free - Pkg Qty 10

Item #: WBB761382

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant