Winco PPB-1MX Pour, 1 Qt., 12/Pack
Write a Review
|
Questions & Answers (0)
Product Description
1 Qt. Pour, 2 Each Color Per Case. Priced by each pack of 12, must buy minimum of 4 packages.
PRICE
$64.95
4
4
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Capacity | 32 oz |
| Spout Color Family | Assorted |
| Material | Food Grade Plastic |
| Package Quantity | 12 |
| Description | Pour |
| Collar Color Family | White |
| Manufacturers Part Number | PPB-1MX |
| Brand | Winco |