Winco PPOK-200 Measuring Pourer, 2 Oz., 12/Pack
Write a Review
|
Questions & Answers (0)
Product Description
2 Oz. Measuring Pourer, White Tail, With Collar. Priced by each pack of 12, must buy minimum of 6 packages.
PRICE
$33.95
6
6
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Capacity | 2 oz |
| Spout Color Family | Clear w/White Tail |
| Material | Poly Plastic Cork with Ball Bearings on inside |
| Package Quantity | 12 |
| Description | Measuring Pourer |
| Collar Color Family | Black |
| Manufacturers Part Number | PPOK-200 |
| Brand | Winco |