- PPE-ID™ Chart helps employees and visitors understand the personal protective equipment requirements in and around your facility
- Ideal for posting at entrances, doorways, time clocks, lockers, and more
- Printed on sturdy 24"x18" plastic with UV protective coating
- Designed to show specific PPE requirements for designated hazard areas
- Template with blank spaces to be filled in by placing PPE product pictorials from the Label Booklet (sold separately)
Accuform PPE357 PPE-ID™ Customizable PPE Poster, 24" x 18"
Write a Review
|
Questions & Answers (0)
Product Description
Specifications:
PRICE
$54.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 18 in |
| Thickness | 1-2/5 in |
| Size | 18 x 24 in |
Product Details
| Sign Shape | Rectangle |
| Type | Personal Protective Equipment Signs |
| Mounting Location | Adhesive Backed |
| Material | Plastic |
| Color | B2304668 |
| Manufacturers Part Number | PPE357 |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | OSHA |