Free Flow Pourers, Green. Priced by each pack of 12, must buy minimum of 58 packages.
Winco PPR-2G Free Flow Pourers, Green, 12/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2.72
58
58
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Capacity | 1 oz |
| Spout Color Family | Green |
| Material | Food Grade Poly |
| Package Quantity | 12 |
| Description | Free Flow Pourers |
| Manufacturers Part Number | PPR-2G |
| Brand | Winco |