3M PPS Disposable Lids, 16199, Standard/Large Size, 125u filters full diam, 1 Kit/Case
Write a Review
|
Questions & Answers (0)
Product Description
Kit contains 25 standard/large size lids with 125 micron filters (full diameter) and 10 sealing plugs. These are replacement lids which fit both sizes: 3M PPS Standard (PN 16301) and 3M PPS Large (PN 16325).
PRICE
$50.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | PPS |
| Type | Standar/Large |
| Size Type | Standard/Large |
| Package Quantity | 1/Case |
| Description | Disposable Lids |
| Manufacturers Part Number | 16199 |
| Brand | 3M |