Features:
- Class E (Class 3 when paired with ANSI vest, shirt or jacket)
- 2" 3M™ Scotchlite™ Reflective Material
- 100% ANSI Polyester Mesh
- Drawstring waist with elastic back and ankles
- Pass-through pockets
Weights & Dimensions
| Size | 2XL/4XL |
Product Details
| Type | High Visibility Pants |
| Material | Polyester Mesh |
| Description | Mesh Pants, Class E Gloss Tape |
| Color | Yellow |
| Manufacturers Part Number | LUX-TEM-Y2/4X |
| Brand | OccuNomix |