Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WB988482

MPN #: PMC-HIPM-21-DC

Pramac 12V DC Powered High-Riser Skid Lifter PMC-HIPM-21-DC 21x45 2200 Lb. Cap.

|
Questions & Answers (0)
PRICE
$3,805.00
was $4257.85
Save $452.85 (10.64%)
Usually ships in 11 to 14 days
Pramac 12V BATTERY POWERED HIGH-LIFT SKID TRUCK

Truck is designed to Lift Open-Bottom Skids, or Boxes and Baskets.

The Pramac High-Rise Skid Truck can be used as a mobile workstation or for lifting single-faced pallets or skids. 12V DC powered unit features a 1.6 KW lift motor, 60AH battery and onboard charger for convenient lifting. Automatic side stabilizers provide balance to the unit when the load is lifted for maximum stability (unit will not move when load is lifted). Ergonomic handle design offers simple and comfortable operation. Durable steel construction features a durable powder coated light green finish.

Note: For use with Single-Faced Pallets, Skids and Bulk Containers.