Prang Colored Pencils, Assorted Lead, Assorted Barrel, 12/Set
Write a Review
|
Questions & Answers (0)
Product Description
Prang colored pencils offer great color for the student artist. Pre-sharpened pencils are ready to use. Real wood casings result in easy sharpening every time. Pencils have 3.3mm cores. Certified PMA and AP nontoxic.
PRICE
$5.60
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | Dozen |
| Point Size | 3.3 mm |
Product Details
| Type | Pencil |
| Style | Colored Pencil |
| Package Quantity | 12/Pack |
| Description | Prang Microban Colored Pencils |
| Lead Color Family | Assorted |
| Refillable | No |
| Manufacturers Part Number | 22120 |
| Barrel Color Family | Assorted |
| Retractable | No |
| Lead Degree Hardness | Soft |
| Brand | Dixon |